Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray
Mfr # CWST248
Zoro # G910887941
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST248
- Zoro # G910887941
- UPC # 62398026175
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 48 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 48 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 48 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- Hammond Enclosure Covers & Accessories