Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 2.5 x 2.5 x 36, Steel/Gray
Mfr # CWST236
Zoro # G410887953
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 36
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST236
- Zoro # G410887953
- UPC # 62398026174
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 36 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 36 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- Hammond Enclosure Covers & Accessories