Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 2.5 x 2.5 x 24, Steel/Gray
Mfr # CWST224
Zoro # G210887986
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST224
- Zoro # G210887986
- UPC # 62398026173
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 24 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 24 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- Hammond Enclosure Covers & Accessories