Shop All Cable Trays
Hammond
Straight Section with KO, 12 x 12 x 36, Steel/Gray
Mfr # CWSC1236
Zoro # G610890814
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Steel
- Color Gray
- Depth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1236
- Zoro # G610890814
- UPC # 62398033134
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 36 |
Size | 12 in x 12 in x 36 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 12 x 12 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- HAMMOND Type 3R Wiring Trough, 12x12x116, Steel/Gray (C3RWT12116)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- Hammond Cable Trays