Shop All Cable Trays
Hammond
Straight Section with KO, 12 x 12 x 24, Steel/Gray
Mfr # CWSC1224
Zoro # G610890975
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Steel
- Depth 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1224
- Zoro # G610890975
- UPC # 62398033133
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 24 |
Size | 12 in x 12 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 12 x 12 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362R)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- Hammond Cable Trays