Shop All Electrical Enclosures
Hammond
Steel Enclosure, 9 in D
Mfr # N1A36309
Zoro # G410889889
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Depth 9 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # N1A36309
- Zoro # G410889889
- UPC # 62398028107
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 9 in |
Width | 30 |
Length | 36 |
Size | 36 in x 30 in x 9 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Includes | Inner Panel |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 or 14 gauge inner panel is mounted in the rear of the enclosure on collar studs; Removable door is mounted on slip hinges; Door is fastened with a slotted quarter turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Mounting holes are provided in the rear of the enclosure; Piano hinge on 12 gauge units. |
Application | Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection. |
Additional Description | N1 Enclosure w/panel - 36 x 30 x 9 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Steel Enclosure, 4 in D (HJ444HLP)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- Hammond Electrical Enclosures