Shop All Electrical Enclosures
Hammond
Steel Enclosure, 9 in D
Mfr # 1420Q9
Zoro # G710890028
product price: $505.39
/ea
Free Shipping & Returns
$505.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1420Q9
- Zoro # G710890028
- UPC # 62398039310
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 9 in |
Length | 42 |
Width | 24 |
Size | 42 in x 24 in x 9 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Wallmount Encl w/panel - 42 x 24 x 9 - Steel/Gray |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs; Removable door is attached with slip hinges; To remove door, a tool is required to remove the #8 screw which captivates hinge; Door is fastened with a slotted 1/4 turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Piano hinge on 12 gauge units. |
Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- Hammond Electrical Enclosures