Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8.69 in D
Mfr # 1422B8
Zoro # G110889820
product price: $2,495.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,495.99
Free 30-Day Returns
Key Features
- Depth 8.69 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422B8
- Zoro # G110889820
- UPC # 62398039370
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8.69 in |
Length | 60.13 |
Width | 48.06 in |
Size | 60.13 in x 48.06 in x 8.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Includes | Inner Panel |
Construction | Enclosures are formed steel - 14 gauge (54" high), 12 gauge (60" high), or combination 10/12 gauge (72" high); Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in enclosures for extra rigidity; Heavy duty lifting eyebolts are provided with reinforced support angles; 12" floor stands are welded to the enclosure. (w/ feet Part No.); Welded brackets provide for enclosure mounting (w/o feet Part No.); Gasketed overlapping doors eliminate the need for a center post; Continuously hinged doors may be removed by pulling the hinge pin; Doors are secured with a three point latch and operated with a key locking, padlockable handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; A removable 10 gauge inner panel is included in enclosures 60" and larger. Smaller sizes include a 12 gauge inner panel; Provision for light kit mounting; Panel supports are provided in enclosures 60" and larger for easy panel installation; Collar studs are provided for mounting inner panels; A grounding stud is provided in the enclosure for each door and a bonding stud is pro Âvided on the door; A literature pocket is provided for the inside of the door. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Additional Description | N12 Dbl Door Wallmount Encl w/panel - 60 x 48 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBX)
- Hammond Electrical Enclosures