Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # HW24248GYHK
Zoro # G410893183
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HW24248GYHK
- Zoro # G410893183
- UPC # 62398005805
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 24 |
Length | 24 |
Size | 24 in x 24 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 12 and 13; IEC 60529, IP 66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Construction | Formed 14 gauge steel bodies and doors; Continuously welded seams ground smooth; Formed lip on enclosure to exclude flowing liquids and contaminants; Powder coated black zinc diecast pad lockable handle with 3 point roller latching system secures door; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Bonding stud provided on door and grounding stud installed in enclosure. |
Additional Description | N4, 12 Wallmt, Hinged w/handle - 24 x 24 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- Hammond Electrical Enclosures