Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # HJ12108HLP
Zoro # G110887949
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HJ12108HLP
- Zoro # G110887949
- UPC # 62398087916
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 12 |
Width | 10 |
Size | 12 in x 10 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Body formed from 16 or 14 gauge steel. Covers are formed from 14 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Continuous hinged cover is secured with stainless steel clamps and screws; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneuÂmatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- Hammond Electrical Enclosures