Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # EN4SD24308GY
Zoro # G610893198
product price: $414.39
/ea
Free Shipping & Returns
$414.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish Recoatable Powder
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD24308GY
- Zoro # G610893198
- UPC # 62398044724
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 30 |
Length | 24 |
Size | 24 in x 30 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Additional Description | N4,12 Eclipse encl. - 24 x 30 x 8 - Steel/Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching, Type C has handle with 3 point latching plus additional quarter turns top and bottom; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latch and multi-point handle (key lockable) are zinc diecast with black epoxy finish; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK (for EN4SD72* enclosures, 2 adapter kits required). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A1008CHFL)
- Hammond Electrical Enclosures