Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # EN4SD20168GY
Zoro # G610892467
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish Recoatable Powder
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EN4SD20168GY
- Zoro # G610892467
- UPC # 62398044717
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 20 |
Width | 16 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Additional Description | N4,12 Eclipse encl. - 20 x 16 x 8 - Steel/Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R10106SC)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- Hammond Electrical Enclosures