Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # EN4DSC36268GY
Zoro # G210892522
product price: $708.39
/ea
Free Shipping & Returns
$708.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4DSC36268GY
- Zoro # G210892522
- UPC # 62398008767
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 36 |
Width | 26 |
Size | 36 in x 26 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge doors with 16 or 14 (36x32" and larger) gauge steel; Continuously welded seams; Larger sizes include door stiffeners; Formed lip on door and enclosure exclude flowing liquids and contaminants; Cutouts and holes are provided to suit the flange handle operating mechanism; Doors may be easily removed for modifications and are interchangeable; Door is secured with easily operated 2 or 3-point handle; Cover interlock bracket is included on the door; Collar studs are provided for mounting inner panels; Removable inner panel is sold separately; Seamless poured-in place gasket; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Disconnects and operating mechanisms are not provided with the enclosure, and must be ordered separately from the manufacturer. |
Additional Description | N4 Eclipse Disconnect w/ Handle - 36 x 26 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- MUTUAL INDUSTRIES Electrical Box Cover, non-woven polypropylene filter geotextile, Inlet Cover (17682)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-8)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24168)
- Hammond Electrical Enclosures