Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # EJ14128
Zoro # G010887940
product price: $175.89
/ea
Free Shipping & Returns
$175.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish RAL 9003 White Powder Coated
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EJ14128
- Zoro # G010887940
- UPC # 62398035783
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 14 |
Width | 12 |
Size | 14 in x 12 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | RAL 9003 White Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments; For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation. |
Construction | Body and cover are formed from 16 gauge steel; Smooth, continuously welded seams without knockouts, cutouts, or holes; Formed lip on enclosure to exclude flowing liquids and contaminants; 14 gauge welded brackets provide for enclosure mounting; Continuously hinged cover has 304 stainless steel hinges and provides 180° opening; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Quarter turn latches formed from black zinc diecast; Seamless poured-in place gasket; Models larger than 4"x4" include a removable 14 gauge galvanized inner panel; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure; Grounding and panel mounting hardware provided. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 8 in D (N1J12128)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- Hammond Electrical Enclosures