Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # 1447SN4F8
Zoro # G610888996
Free Shipping & Returns
$876.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Standards UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards.
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1447SN4F8
- Zoro # G610888996
- UPC # 62398041029
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 36 |
Width | 25.38 |
Size | 36 in x 25.38 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Standards | UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Includes | Inner Panel |
Additional Description | N4 Disconnect Encl w/panel - 36 x 25.38 x 8 - Steel/Gray |
Construction | Formed 14 gauge steel; Continuously welded seams; Larger sizes include door and body stiffeners; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Cutouts and holes are provided to suit the flange handle operating mechanism; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Door is secured with easily operated stainless steel clamps; Cover interlock bracket is welded to the door; Collar studs are provided for mounting inner panels; A removable 12 gauge inner panel is included; Seamless poured-in place gasket; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC (200978)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- Hammond Electrical Enclosures