Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # 1447SK8HK
Zoro # G410889186
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,315.99
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 4, 12, and 13; CSA Type 4, 12, and 13; Complies with NEMA Type 4, 12 and 13 IEC 60529, IP66 Appropriate components are required to maintain these standards; NEMA Type 4, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1447SK8HK
- Zoro # G410889186
- UPC # 62398089682
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 37.4 |
Length | 48 |
Size | 48 in x 37.4 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 4, 12, and 13; CSA Type 4, 12, and 13; Complies with NEMA Type 4, 12 and 13 IEC 60529, IP66 Appropriate components are required to maintain these standards; NEMA Type 4, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Includes | Inner Panel |
Additional Description | N4 Disconnect Encl w/panel and Handle - 48 x 37-3/8 x 8 - Steel/Gray |
Construction | Formed 14-gauge steel; Continuously welded seams; Larger sizes include door and body stiffeners; Welded brackets provide for enclosure mounting; Formed lip on enclosure exclude flowing liquids and contaminants; Seamless poured-in place gasket; Cutouts and holes are provided to suit the flange handle operating mechanism; Continuously hinged doors may be removed by pulling the hinge pin; Pad lock defeater handle mechanism is provided along with latching rods and interlock brackets; Collar studs are provided for mounting inner panels; A removable 12 gauge inner panel is included; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- KABLE KONTROL Kable KontrolĀ® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Purple (WL904-10-PURPLE)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- Hammond Electrical Enclosures