Shop All Electrical Enclosures
Hammond
Steel Enclosure, 7 in D
Mfr # N1A16167
Zoro # G210890016
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # N1A16167
- Zoro # G210890016
- UPC # 62398028083
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Width | 16 |
Length | 16 |
Size | 16 in x 16 in x 7 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Includes | Inner Panel |
Additional Description | N1 Enclosure w/panel - 16 x 16 x 7 - Steel/Gray |
Application | Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection. |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 or 14 gauge inner panel is mounted in the rear of the enclosure on collar studs; Removable door is mounted on slip hinges; Door is fastened with a slotted quarter turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Mounting holes are provided in the rear of the enclosure; Piano hinge on 12 gauge units. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- Hammond Electrical Enclosures