Shop All Electrical Enclosures
Hammond
Steel Enclosure, 7 in D
Mfr # CSB600
Zoro # G410889278
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CSB600
- Zoro # G410889278
- UPC # 62398077948
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Length | 30 |
Width | 24 |
Size | 30 in x 24 in x 7 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Additional Description | Empty Splitter Box - 30 x 24 x 7 - Steel/Gray |
Application | The splitter boxes are designed for indoor distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 14 or 16 gauge steel; Factory installed splitter blocks - 3 or 4 wire option. Empty box without splitter blocks also offered; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- Hammond Electrical Enclosures