Shop All Electrical Enclosures
Hammond
Steel Enclosure, 7 in D
Mfr # 1420G7
Zoro # G810889434
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1420G7
- Zoro # G810889434
- UPC # 62398039220
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Width | 24 |
Length | 30 |
Size | 30 in x 24 in x 7 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Wallmount Encl w/panel - 30 x 24 x 7 - Steel/Gray |
Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs; Removable door is attached with slip hinges; To remove door, a tool is required to remove the #8 screw which captivates hinge; Door is fastened with a slotted 1/4 turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Piano hinge on 12 gauge units. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Flasher, 12 to 24V (44010)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 10 in D (EN4SD241610GY)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- Hammond Electrical Enclosures