Shop All Electrical Enclosures
Hammond
Steel Enclosure, 7 in D
Mfr # 1420F7
Zoro # G810889496
product price: $328.05
/ea
Free Shipping & Returns
$328.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1420F7
- Zoro # G810889496
- UPC # 62398039210
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Length | 30 |
Width | 20 |
Size | 30 in x 20 in x 7 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
Additional Description | N1 Wallmount Encl w/panel - 30 x 20 x 7 - Steel/Gray |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs; Removable door is attached with slip hinges; To remove door, a tool is required to remove the #8 screw which captivates hinge; Door is fastened with a slotted 1/4 turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Piano hinge on 12 gauge units. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608WC)
- Hammond Electrical Enclosures