Shop All Electrical Enclosures
Hammond
Steel Enclosure, 6 in D
Mfr # HJ14126LP
Zoro # G910888221
Free Shipping & Returns
$141.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HJ14126LP
- Zoro # G910888221
- UPC # 62398087935
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 14 |
Width | 12 |
Size | 14 in x 12 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Additional Description | N4,12 J Box Lift Off - 14x12x6 - Steel/Gray |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water. |
Construction | Body formed from 16 gauge or 14 gauge steel. Covers are formed from 14 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Lift off cover is secured with stainless steel clamps and stainless steel screws and retained with a stainless steel chain when open; Seamless poured-in place gasket; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Steel Enclosure, 4 in D (CS1084)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- Hammond Electrical Enclosures