Shop All Electrical Enclosures
Hammond
Steel Enclosure, 6 in D
Mfr # HJ1086HLP
Zoro # G610893044
original price:
$141.99
14% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HJ1086HLP
- Zoro # G610893044
- UPC # 62398087911
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 10 |
Width | 8 in |
Size | 10 in x 8 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Body formed from 16 or 14 gauge steel. Covers are formed from 14 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Continuous hinged cover is secured with stainless steel clamps and screws; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Additional Description | N4,12 J Box Hinged - 10x8x6 - Steel/Gray |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneuÂmatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- MELTRIC 63-38143 INLET (63-38143)
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- Hammond Electrical Enclosures