Shop All Electrical Enclosures
Hammond
Steel Enclosure, 6 in D
Mfr # EJ866
Zoro # G910888733
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Steel
- Color Silver
- Finish RAL 9003 White Powder Coated
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EJ866
- Zoro # G910888733
- UPC # 62398035769
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 6 in |
Length | 8 in |
Size | 8 in x 6 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | RAL 9003 White Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Body and cover are formed from 16 gauge steel; Smooth, continuously welded seams without knockouts, cutouts, or holes; Formed lip on enclosure to exclude flowing liquids and contaminants; 14 gauge welded brackets provide for enclosure mounting; Continuously hinged cover has 304 stainless steel hinges and provides 180° opening; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Quarter turn latches formed from black zinc diecast; Seamless poured-in place gasket; Models larger than 4"x4" include a removable 14 gauge galvanized inner panel; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure; Grounding and panel mounting hardware provided. |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments; For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- MELNOR METAL CONNECTOR Y (9000)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Red (HS357-S10-RED)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- HAMMOND Stainless Steel Enclosure, 10 in D (1418N4S16C10)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126HCLO)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Stainless Steel Enclosure, 5 in D (EJ12105S16)
- Hammond Electrical Enclosures