Shop All Electrical Enclosures
Hammond
Steel Enclosure, 6 in D
Mfr # CS10106
Zoro # G610888804
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS10106
- Zoro # G610888804
- UPC # 62398036026
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 10 |
Width | 10 |
Size | 10 in x 10 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover - 10 x 10 x 6 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 9 A, Reversing: No (6EAY1)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 12 in D, NEMA 4, Hinged (N4123024123PTC)
- Hammond Electrical Enclosures