Shop All Electrical Enclosures
Hammond
Steel Enclosure, 40 in D
Mfr # 1472-24
Zoro # G610891040
Free Shipping & Returns
$3,684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 40 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1472-24
- Zoro # G610891040
- UPC # 62398042780
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 40 in |
Length | 24 |
Width | 20 |
Size | 24 in x 20 in x 40 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Heavy-duty construction provides protection from dirt, dust, oil and water; Sloping front control and instrument panels provide an ideal surface for mounting operator controls or instrumentation; Interior mounting is provided for with a removable inner panel located on the rear of the basic console. |
Turret Construction | Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells. |
Additional Description | N12 CONSOLE CBNT |
Base Console Construction | Formed 14 gauge steel; Smooth, continuously welded seams, without knockouts, cutouts or holes; Sloped front instrument panel is continuously hinged on the front (bottom) edge and secured with captive panel screws, threaded into sealed wells; Front instrument panel may be removed by pulling the hinge pin; Flush doors are secured with a three point latch and operated with a key locking automotive type handle; Two door model has overlapping front doors, with three point latch on right door; Oil resistant gaskets are permanently secured; Includes a removable inner panel formed from 12 gauge steel, mounted to the back of the enclosure interior; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Writing Surface Construction | Formed and welded from 14 gauge steel; Fastens to the front of the console with screws |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Square Box (911-6)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121204)
- Hammond Electrical Enclosures