Shop All Electrical Enclosures
Hammond
Steel Enclosure, 36 in D
Mfr # HN4FS726036DA
Zoro # G110889011
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$5,806.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HN4FS726036DA
- Zoro # G110889011
- UPC # 62398043777
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Length | 72 |
Width | 60 in |
Size | 72 in x 60 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications. |
Additional Description | N4 2DR FREEST 72X60X36 DUAL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- Hammond Electrical Enclosures