Shop All Electrical Enclosures
Hammond
Steel Enclosure, 36 in D
Mfr # 1472-48
Zoro # G110891038
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,225.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1472-48
- Zoro # G110891038
- UPC # 62398042840
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Width | 24 |
Length | 48 |
Size | 48 in x 24 in x 36 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Heavy-duty construction provides protection from dirt, dust, oil and water; Sloping front control and instrument panels provide an ideal surface for mounting operator controls or instrumentation; Interior mounting is provided for with a removable inner panel located on the rear of the basic console. |
Turret Construction | Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells. |
Base Console Construction | Formed 14 gauge steel; Smooth, continuously welded seams, without knockouts, cutouts or holes; Sloped front instrument panel is continuously hinged on the front (bottom) edge and secured with captive panel screws, threaded into sealed wells; Front instrument panel may be removed by pulling the hinge pin; Flush doors are secured with a three point latch and operated with a key locking automotive type handle; Two door model has overlapping front doors, with three point latch on right door; Oil resistant gaskets are permanently secured; Includes a removable inner panel formed from 12 gauge steel, mounted to the back of the enclosure interior; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Additional Description | N12 CONSOLE CBNT |
Writing Surface Construction | Formed and welded from 14 gauge steel; Fastens to the front of the console with screws |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- Hammond Electrical Enclosures