Shop All Electrical Enclosures
Hammond
Steel Enclosure, 36 in D
Mfr # 1472-36
Zoro # G910891054
product price: $3,442.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,442.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1472-36
- Zoro # G910891054
- UPC # 62398042810
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Width | 24 |
Length | 36 |
Size | 36 in x 24 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65 |
Base Console Construction | Formed 14 gauge steel; Smooth, continuously welded seams, without knockouts, cutouts or holes; Sloped front instrument panel is continuously hinged on the front (bottom) edge and secured with captive panel screws, threaded into sealed wells; Front instrument panel may be removed by pulling the hinge pin; Flush doors are secured with a three point latch and operated with a key locking automotive type handle; Two door model has overlapping front doors, with three point latch on right door; Oil resistant gaskets are permanently secured; Includes a removable inner panel formed from 12 gauge steel, mounted to the back of the enclosure interior; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Additional Description | N12 CONSOLE CBNT |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Heavy-duty construction provides protection from dirt, dust, oil and water; Sloping front control and instrument panels provide an ideal surface for mounting operator controls or instrumentation; Interior mounting is provided for with a removable inner panel located on the rear of the basic console. |
Turret Construction | Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells. |
Writing Surface Construction | Formed and welded from 14 gauge steel; Fastens to the front of the console with screws |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- GROTE Flasher, 3-Pin LED Applications (44110)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- Hammond Electrical Enclosures