Shop All Electrical Enclosures
Hammond
Steel Enclosure, 30.06 in D
Mfr # 1418Y30
Zoro # G610889191
product price: $2,514.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,514.99
Free 30-Day Returns
Key Features
- Depth 30.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418Y30
- Zoro # G610889191
- UPC # 62398037460
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 30.06 in |
Width | 36.06 |
Length | 72.06 |
Size | 72.06 in x 36.06 in x 30.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Additional Description | N12 Freestanding Encl - 72 x 36 x 30 - Steel/Gray |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured ; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; A literature pocket is provided for the inside of the door (Two pockets are provided for dual access units). |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides a degree of protection from falling dirt, dust, oil and water; Available with front access only or both front and rear access; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- Hammond Electrical Enclosures