Shop All Electrical Enclosures
Hammond
Steel Enclosure, 3-1/2 in D
Mfr # HJ863HLP
Zoro # G610887968
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3-1/2 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HJ863HLP
- Zoro # G610887968
- UPC # 62398087906
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 3-1/2 in |
Length | 8 |
Width | 6 in |
Size | 8 in x 6 in x 3.5 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Additional Description | N4,12 J Box Hinged - 8x6x3.5 - Steel/Gray |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneuÂmatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Construction | Body formed from 16 or 14 gauge steel. Covers are formed from 14 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Continuous hinged cover is secured with stainless steel clamps and screws; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo:Blank Wrap Around 90 - Silver (90-S-CW)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- Hammond Electrical Enclosures