Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # UHDM847824SFTC
Zoro # G310893092
product price: $7,312.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$7,312.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 84.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM847824SFTC
- Zoro # G310893092
- UPC # 62398019934
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Length | 84.13 |
Width | 78-1/2 in |
Size | 84.13 in x 78.5 in x 24.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 Modular Disconnect Enc w/panel - 84.13 x 78.5 x 24.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ELESA Mechanical position Indicators, DD51-AR-003.0-S-C2 (DD51)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- Hammond Electrical Enclosures