Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # 3UHD9011924FTC
Zoro # G710890387
product price: $11,048.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.
$11,048.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Width 118.25
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 3UHD9011924FTC
- Zoro # G710890387
- UPC # 62398080455
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 118.25 |
Length | 90.13 |
Size | 90.13 in x 118.25 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 90.13 x 118.25 x 24.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- Hammond Electrical Enclosures