Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # 3UHD8411924FTC
Zoro # G810890454
product price: $9,886.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$9,886.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Width 118.25
- Length 84.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 3UHD8411924FTC
- Zoro # G810890454
- UPC # 62398005484
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 118.25 |
Length | 84.13 |
Size | 84.13 in x 118.25 in x 24.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 84.13 x 118.25 x 24.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 (HS4-30-L)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- Hammond Electrical Enclosures