Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # 2UD727424FFTC
Zoro # G610889801
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$6,412.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Width 74 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2UD727424FFTC
- Zoro # G610889801
- UPC # 62398046183
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 74 in |
Length | 72.13 |
Size | 72.13 in x 74 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 Two Door Disconnect encl w/ panel - 72.13 x 74 x 24.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- VYNCKIER Enclosure (PS2020A)
- Hammond Electrical Enclosures