Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # 1UHD904124FTC
Zoro # G410888035
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$4,478.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Length 90.13
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1UHD904124FTC
- Zoro # G410888035
- UPC # 62398080445
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Length | 90.13 |
Width | 40-3/4 in |
Size | 90.13 in x 40.75 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 90.13 x 40.75 x 24.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWWW)
- Hammond Electrical Enclosures