Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.06 in D
Mfr # 1418ZY24
Zoro # G310889408
product price: $3,955.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,955.99
Free 30-Day Returns
Key Features
- Depth 24.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 72.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418ZY24
- Zoro # G310889408
- UPC # 62398037640
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.06 in |
Width | 72.06 in |
Length | 72.06 |
Size | 72.06 in x 72.06 in x 24.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Construction | Formed 12 gauge steel (10 gauge on back of single access enclosures); Smooth, continuously welded seams without knockouts, cutouts or holes; Stiffeners on the rear of the enclosure provide rigidity. (Single access); Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door (Two pockets are provided for dual access units). |
Additional Description | N12 Freestanding Encl, Dbl Door - 72 x 72 x 24 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides a degree of protection from falling dirt, dust, oil and water; Available with front access only or both front and rear access; A variety of inner panels, rack mounting angles and swing frames are available to provide flexibility in equipment mounting. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 17.50A, 600V AC, Indicating (TRS17-1/2RID)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Screw On (A8066SC)
- Hammond Electrical Enclosures