Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.06 in D
Mfr # 1418ZWD24
Zoro # G210889409
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,536.99
Free 30-Day Returns
Key Features
- Depth 24.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 72.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418ZWD24
- Zoro # G210889409
- UPC # 62398037600
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.06 in |
Length | 72.06 |
Width | 48.06 in |
Size | 72.06 in x 48.06 in x 24.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Construction | Formed 12 gauge steel (10 gauge on back of single access enclosures); Smooth, continuously welded seams without knockouts, cutouts or holes; Stiffeners on the rear of the enclosure provide rigidity. (Single access); Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door (Two pockets are provided for dual access units). |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides a degree of protection from falling dirt, dust, oil and water; Available with front access only or both front and rear access; A variety of inner panels, rack mounting angles and swing frames are available to provide flexibility in equipment mounting. |
Additional Description | N12 Freestanding Encl, Dbl Door Dual Access - 72 x 48 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- Hammond Electrical Enclosures