Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.06 in D
Mfr # 1418TY24
Zoro # G710889367
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Depth 24.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 36.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418TY24
- Zoro # G710889367
- UPC # 62398037220
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.06 in |
Width | 36.06 |
Length | 60.06 |
Size | 60.06 in x 36.06 in x 24.06 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured ; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; A literature pocket is provided for the inside of the door (Two pockets are provided for dual access units). |
Additional Description | N12 Freestanding Encl - 60 x 36 x 24 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides a degree of protection from falling dirt, dust, oil and water; Available with front access only or both front and rear access; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 175A, 300V AC, Non-Indicating (A3T175)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- Hammond Electrical Enclosures