Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24 in D
Mfr # HN4FS726024
Zoro # G010888961
product price: $4,666.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$4,666.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS726024
- Zoro # G010888961
- UPC # 62398043768
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Length | 72 |
Width | 60 in |
Size | 72 in x 60 in x 24 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications. |
Additional Description | N4 2DR FREEST 72X60X24 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- Hammond Electrical Enclosures