Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24 in D
Mfr # EN4SD723024LG
Zoro # G110892899
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,315.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish Recoatable Powder
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EN4SD723024LG
- Zoro # G110892899
- UPC # 62398009963
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Length | 72 |
Width | 30 |
Size | 72 in x 30 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching, Type C has handle with 3 point latching plus additional quarter turns top and bottom; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latch and multi-point handle (key lockable) are zinc diecast with black epoxy finish; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK (for EN4SD72* enclosures, 2 adapter kits required). |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4,12 Eclipse encl. - 72 x 30 x 24 - Steel/Lt. Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 3 Pole, 240/415/440V AC, D Curve (M9F43305)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- HAMMOND Steel Enclosure, 4 in D (CS1084)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202410C)
- Hammond Electrical Enclosures