Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24 in D
Mfr # 1418U24
Zoro # G110889226
product price: $1,822.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,822.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418U24
- Zoro # G110889226
- UPC # 62398037260
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Width | 30 |
Length | 72 |
Size | 72 in x 30 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Additional Description | N12 Wallmount Encl w/panel - 72 x 30 x 24 - Steel/Gray |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- Hammond Electrical Enclosures