Shop All Electrical Enclosures
Hammond
Steel Enclosure, 20.12 in D
Mfr # 1422MD420
Zoro # G110889899
product price: $12,807.99
/ea
Item requires special delivery charges. A $890.00 per item surcharge will be applied.
$12,807.99
Free 30-Day Returns
Key Features
- Depth 20.12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 86.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422MD420
- Zoro # G110889899
- UPC # 62398039833
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20.12 in |
Length | 86.12 |
Width | 149.12 |
Size | 86.12 in x 149.12 in x 20.12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Additional Description | N12 Multi Door Encl w/panel - 86.12 x 149 x 20.37 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Construction | Formed 10 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty body stiffeners are provided for extra rigidity; Reinforced eyebolts are provided for easy enclosure lifting; Double door openings have gasketed overlapping doors, eliminating the need for a center post; Continuously hinged doors may be removed by pulling the hinge pin; Doors are secured with a three point padlocking handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; Removable 10 gauge inner panels are included in the enclosures; 3 door units have 2 panels (34" x 78" and 70" x 78"); 4 door units have 2 panels (70" x 78" each); Slave doors have mechanical interlock and cannot be opened unless the master door is open; Panel supports are provided in enclosures for easy panel installation; Collar studs are provided for mounting inner panels; A grounding stud is provided in the enclosure for each door and a bonding stud is pro Âvided on the door; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- Hammond Electrical Enclosures