Shop All Electrical Enclosures
Hammond
Steel Enclosure, 20 in D
Mfr # EN4SD723020LG
Zoro # G610892849
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Depth 20 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish Recoatable Powder
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EN4SD723020LG
- Zoro # G610892849
- UPC # 62398009962
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20 in |
Length | 72 |
Width | 30 |
Size | 72 in x 30 in x 20 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Additional Description | N4,12 Eclipse encl. - 72 x 30 x 20 - Steel/Lt. Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching, Type C has handle with 3 point latching plus additional quarter turns top and bottom; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latch and multi-point handle (key lockable) are zinc diecast with black epoxy finish; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK (for EN4SD72* enclosures, 2 adapter kits required). |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- Hammond Electrical Enclosures