Shop All Electrical Enclosures
Hammond
Steel Enclosure, 20 in D
Mfr # 1418U20
Zoro # G910889198
product price: $1,725.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,725.99
Free 30-Day Returns
Key Features
- Depth 20 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418U20
- Zoro # G910889198
- UPC # 62398037250
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20 in |
Length | 72 |
Width | 30 |
Size | 72 in x 30 in x 20 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Additional Description | N12 Wallmount Encl w/panel - 72 x 30 x 20 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- Hammond Electrical Enclosures