Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # UHDM847818SFTC
Zoro # G010892968
product price: $6,849.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$6,849.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 84.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM847818SFTC
- Zoro # G010892968
- UPC # 62398019933
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 84.13 |
Width | 78-1/2 in |
Size | 84.13 in x 78.5 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 Modular Disconnect Enc w/panel - 84.13 x 78.5 x 18.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- Hammond Electrical Enclosures