Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # UHDM724118MFTC
Zoro # G210893147
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,444.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # UHDM724118MFTC
- Zoro # G210893147
- UPC # 62398019941
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 40-3/4 in |
Length | 72.13 |
Size | 72.13 in x 40.75 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 Modular Disconnect Enc w/panel - 72.13 x 40.75 x 18.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202008SSC)
- Hammond Electrical Enclosures