Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 4UHD8415718FTC
Zoro # G610890401
product price: $12,454.99
/ea
Item requires special delivery charges. A $885.00 per item surcharge will be applied.
$12,454.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Width 156.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 4UHD8415718FTC
- Zoro # G610890401
- UPC # 62398080456
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 156.5 |
Length | 84.13 |
Size | 84.13 in x 156.5 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 84.13 x 156.5 x 18.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-2)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- Hammond Electrical Enclosures