Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 3UHD7211918FTC
Zoro # G210890344
product price: $8,864.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.
$8,864.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Length 72.13
- Width 118.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 3UHD7211918FTC
- Zoro # G210890344
- UPC # 62398080453
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 118.25 |
Size | 72.13 in x 118.25 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 72.13 x 118.25 x 18.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- Hammond Electrical Enclosures