Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 2UD727418FFTC
Zoro # G110889790
product price: $5,846.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$5,846.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Length 72.13
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UD727418FFTC
- Zoro # G110889790
- UPC # 62398046182
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 74 in |
Size | 72.13 in x 74 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 Two Door Disconnect encl w/ panel - 72.13 x 74 x 18.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2A2A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 9.24 in D, NEAM 4X; 12, Hinged (HW-N4X201608CHWW)
- Hammond Electrical Enclosures