Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 1UHD904118FTC
Zoro # G310888029
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,828.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Width 40-3/4 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1UHD904118FTC
- Zoro # G310888029
- UPC # 62398005481
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 40-3/4 in |
Length | 90.13 |
Size | 90.13 in x 40.75 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 90.13 x 40.75 x 18.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- AU-VE-CO PRODUCTS PUSH MOUNT CABLE TIE BLACK 25/BAG (AV21203)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- Hammond Electrical Enclosures